

€44,160.01/ pieceexcl. VAT
€53,433.61incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 460 mm |
Outer Diameter | 760 mm |
Width | 300 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |