

€36,570.11/ pieceexcl. VAT
€44,249.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 440 mm |
Outer Diameter | 720 mm |
Width | 280 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 13.2 kN |
Dynamic load rating | 6.4 kN |
Limiting speed | 710 rpm |
Reference speed | 255 rpm |