FAG

FAG Double-row spherical roller bearing Cylindrical bore 24188-B

  • ERIKS:14178061
Image 1
Save to list

€36,570.11/ pieceexcl. VAT

€44,249.83incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
241
Inner Diameter
440 mm
Outer Diameter
720 mm
Width
280 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
13.2 kN
Dynamic load rating
6.4 kN
Limiting speed
710 rpm
Reference speed
255 rpm