FAG

FAG Double-row spherical roller bearing Cylindrical bore 24184-BE-XL-C4

  • ERIKS:14182802
Image 1
Save to list

€33,389.74/ pieceexcl. VAT

€40,401.59incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
241
Inner Diameter
420 mm
Outer Diameter
700 mm
Width
280 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
12.6 kN
Dynamic load rating
7.4 kN
Limiting speed
720 rpm
Reference speed
270 rpm