

€28,734.36/ pieceexcl. VAT
€34,768.58incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 400 mm |
Outer Diameter | 650 mm |
Width | 250 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 10.6 kN |
Dynamic load rating | 6.2 kN |
Limiting speed | 800 rpm |
Reference speed | 300 rpm |