FAG

FAG Double-row spherical roller bearing Cylindrical bore 24168-BE-XL-C3

  • ERIKS:13560104
  • Manufacturer:4054364353957
Image 1
Save to list

€19,485.42/ pieceexcl. VAT

€23,577.36incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
241
Inner Diameter
340 mm
Outer Diameter
580 mm
Width
243 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
8.8 kN
Dynamic load rating
5.4 kN
Limiting speed
900 rpm
Reference speed
370 rpm