

€15,297.84/ pieceexcl. VAT
€18,510.39incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 320 mm |
Outer Diameter | 540 mm |
Width | 218 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 7.3 kN |
Dynamic load rating | 4.6 kN |
Limiting speed | 1.01 rpm |
Reference speed | 415 rpm |