FAG

FAG Double-row spherical roller bearing Cylindrical bore 24164-BE-XL-C4

  • ERIKS:14181622
Image 1
Save to list

€15,297.84/ pieceexcl. VAT

€18,510.39incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
241
Inner Diameter
320 mm
Outer Diameter
540 mm
Width
218 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
7300 kN
Dynamic load rating
4600 kN
Limiting speed
1010 rpm
Reference speed
415 rpm