

€6,603.77/ pieceexcl. VAT
€7,990.56incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 260 mm |
Outer Diameter | 440 mm |
Width | 180 mm |
Bore | Cylindrical bore |
Internal clearance | C5 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 4.9 kN |
Dynamic load rating | 3.15 kN |
Limiting speed | 1.29 rpm |
Reference speed | 560 rpm |