FAG

FAG Double-row spherical roller bearing Cylindrical bore 24152-BE-XL

  • ERIKS:13251523
  • Manufacturer:4012802551631
Image 1
Save to list

€6,171.11/ pieceexcl. VAT

€7,467.04incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
241
Inner Diameter
260 mm
Outer Diameter
440 mm
Width
180 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
4.9 kN
Dynamic load rating
3.15 kN
Limiting speed
1.29 rpm
Reference speed
560 rpm