FAG

FAG Double-row spherical roller bearing Cylindrical bore 24148-BE-XL-C4

  • ERIKS:14181539
Image 1
Save to list

€5,713.16/ pieceexcl. VAT

€6,912.92incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
241
Inner Diameter
240 mm
Outer Diameter
400 mm
Width
160 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
3.9 kN
Dynamic load rating
2.6 kN
Limiting speed
1.47 rpm
Reference speed
650 rpm