

€4,575.29/ pieceexcl. VAT
€5,536.10incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 220 mm |
Outer Diameter | 370 mm |
Width | 150 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 3.25 kN |
Dynamic load rating | 2.19 kN |
Limiting speed | 1.65 rpm |
Reference speed | 750 rpm |
€3,343.62/ pieceexcl. VAT
€4,045.78incl. VAT
Estimated delivery date - 10/11/2026