

€3,572.30/ pieceexcl. VAT
€4,322.48incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 200 mm |
Outer Diameter | 340 mm |
Width | 140 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.8 kN |
Dynamic load rating | 1.88 kN |
Limiting speed | 1.78 rpm |
Reference speed | 840 rpm |
€2,728.88/ pieceexcl. VAT
€3,301.94incl. VAT
Estimated delivery date - 10/11/2026