FAG

FAG Double-row spherical roller bearing Cylindrical bore 24136-BE-XL-C5

  • ERIKS:14181069
Image 1
Save to list

€2,667.47/ pieceexcl. VAT

€3,227.64incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
241
Inner Diameter
180 mm
Outer Diameter
300 mm
Width
118 mm
Bore
Cylindrical bore
Internal clearance
C5
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2.17 kN
Dynamic load rating
1.46 kN
Limiting speed
2 rpm
Reference speed
980 rpm