

€2,493.21/ pieceexcl. VAT
€3,016.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 180 mm |
Outer Diameter | 300 mm |
Width | 118 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.17 kN |
Dynamic load rating | 1.46 kN |
Limiting speed | 2 rpm |
Reference speed | 980 rpm |
€2,103.10/ pieceexcl. VAT
€2,544.75incl. VAT
Estimated delivery date - 10/11/2026