

€2,214.69/ pieceexcl. VAT
€2,679.77incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 170 mm |
Outer Diameter | 280 mm |
Width | 109 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.9 kN |
Dynamic load rating | 1.26 kN |
Limiting speed | 2.11 rpm |
Reference speed | 1.06 rpm |
€1,967.33/ pieceexcl. VAT
€2,380.47incl. VAT
Estimated delivery date - 10/11/2026