

€1,070.87/ pieceexcl. VAT
€1,295.75incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 130 mm |
Outer Diameter | 210 mm |
Width | 80 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.05 kN |
Dynamic load rating | 710 kN |
Limiting speed | 2.8 rpm |
Reference speed | 1.56 rpm |
€955.85/ pieceexcl. VAT
€1,156.58incl. VAT
Estimated delivery date - 10/11/2026