

€853.42/ pieceexcl. VAT
€1,032.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 120 mm |
Outer Diameter | 200 mm |
Width | 80 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 950 kN |
Dynamic load rating | 680 kN |
Limiting speed | 2.95 rpm |
Reference speed | 1.74 rpm |
€740.23/ pieceexcl. VAT
€895.68incl. VAT
Estimated delivery date - 10/11/2026