FAG

FAG Double-row spherical roller bearing Cylindrical bore 24122-BE-XL-H40

  • ERIKS:14180937
Image 1
Save to list

€767.04/ pieceexcl. VAT

€928.12incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
241
Inner Diameter
110 mm
Outer Diameter
180 mm
Width
69 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
750 kN
Dynamic load rating
530 kN
Limiting speed
3.35 rpm
Reference speed
1.96 rpm