

€21,940.95/ pieceexcl. VAT
€26,548.55incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 460 mm |
Outer Diameter | 680 mm |
Width | 218 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 10.2 kN |
Dynamic load rating | 5.5 kN |
Limiting speed | 800 rpm |
Reference speed | 410 rpm |