FAG

FAG Double-row spherical roller bearing Cylindrical bore 24088-BEA-XL-MB1

  • ERIKS:14185027
Image 1
Save to list

€19,766.38/ pieceexcl. VAT

€23,917.32incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
240
Inner Diameter
440 mm
Outer Diameter
650 mm
Width
212 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
9.5 kN
Dynamic load rating
5.1 kN
Limiting speed
830 rpm
Reference speed
435 rpm