

€17,776.01/ pieceexcl. VAT
€21,508.97incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 420 mm |
Outer Diameter | 620 mm |
Width | 200 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 8.5 kN |
Dynamic load rating | 4.6 kN |
Limiting speed | 890 rpm |
Reference speed | 465 rpm |