

€11,571.00/ pieceexcl. VAT
€14,000.91incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 360 mm |
Outer Diameter | 540 mm |
Width | 180 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 6.6 kN |
Dynamic load rating | 3.65 kN |
Limiting speed | 1.04 rpm |
Reference speed | 570 rpm |