FAG

FAG Double-row spherical roller bearing Cylindrical bore 24064-BEA-XL-MB1-C3

  • ERIKS:13560069
  • Manufacturer:4012802653304
Image 1
Save to list

€7,397.46/ pieceexcl. VAT

€8,950.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
240
Inner Diameter
320 mm
Outer Diameter
480 mm
Width
160 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
5.2 kN
Dynamic load rating
2.95 kN
Limiting speed
1.2 rpm
Reference speed
670 rpm