

€7,917.22/ pieceexcl. VAT
€9,579.84incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 320 mm |
Outer Diameter | 480 mm |
Width | 160 mm |
Bore | Cylindrical bore |
Internal clearance | C2 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 5.2 kN |
Dynamic load rating | 2.95 kN |
Limiting speed | 1.2 rpm |
Reference speed | 670 rpm |