FAG

FAG Double-row spherical roller bearing Cylindrical bore 24060-BEA-XL-MB1

  • ERIKS:14181791
Image 1
Save to list

€8,027.57/ pieceexcl. VAT

€9,713.36incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
240
Inner Diameter
300 mm
Outer Diameter
460 mm
Width
160 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2