FAG

FAG Double-row spherical roller bearing Cylindrical bore 24056-BEA-XL-MB1-C3

  • ERIKS:14182217
Image 1
Save to list

€6,646.97/ pieceexcl. VAT

€8,042.83incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
240
Inner Diameter
280 mm
Outer Diameter
420 mm
Width
140 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2