

€5,169.51/ pieceexcl. VAT
€6,255.11incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 280 mm |
Outer Diameter | 420 mm |
Width | 140 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 3.95 kN |
Dynamic load rating | 2.29 kN |
Limiting speed | 1.42 rpm |
Reference speed | 800 rpm |