FAG

FAG Double-row spherical roller bearing Cylindrical bore 24052-BE-XL-C4

  • ERIKS:12626027
  • Manufacturer:4012802648157
Image 1
Save to list

€4,290.12/ pieceexcl. VAT

€5,191.05incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
240
Inner Diameter
260 mm
Outer Diameter
400 mm
Width
140 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
3.65 kN
Dynamic load rating
2.21 kN
Limiting speed
1.51 rpm
Reference speed
880 rpm