FAG

FAG Double-row spherical roller bearing Cylindrical bore 24048-BE-XL-C4

  • ERIKS:13251480
  • Manufacturer:4012802550474
Image 1
Save to list

€3,274.49/ pieceexcl. VAT

€3,962.13incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
240
Inner Diameter
240 mm
Outer Diameter
360 mm
Width
118 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2.85 kN
Dynamic load rating
1.67 kN
Limiting speed
1.71 rpm
Reference speed
980 rpm