

€3,118.57/ pieceexcl. VAT
€3,773.47incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 240 mm |
Outer Diameter | 360 mm |
Width | 118 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.85 kN |
Dynamic load rating | 1.67 kN |
Limiting speed | 1.71 rpm |
Reference speed | 980 rpm |
€2,572.80/ pieceexcl. VAT
€3,113.09incl. VAT
Estimated delivery date - 10/11/2026