FAG

FAG Double-row spherical roller bearing Cylindrical bore 24040-BE-XL-C3

  • ERIKS:12626013
  • Manufacturer:4012802485233
Image 1
Save to list

€2,177.48/ pieceexcl. VAT

€2,634.75incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
240
Inner Diameter
200 mm
Outer Diameter
310 mm
Width
109 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2.15 kN
Dynamic load rating
1.35 kN
Limiting speed
2.01 rpm
Reference speed
1.24 rpm
Alternatives

€2,146.14/ pieceexcl. VAT

€2,596.83incl. VAT

Estimated delivery date - 10/11/2026