

€2,177.48/ pieceexcl. VAT
€2,634.75incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 200 mm |
Outer Diameter | 310 mm |
Width | 109 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.15 kN |
Dynamic load rating | 1.35 kN |
Limiting speed | 2.01 rpm |
Reference speed | 1.24 rpm |
€2,146.14/ pieceexcl. VAT
€2,596.83incl. VAT
Estimated delivery date - 10/11/2026