FAG

FAG Double-row spherical roller bearing Cylindrical bore 24038-BE-XL-C4

  • ERIKS:12626009
  • Manufacturer:4012802485400
Image 1
Save to list

€1,934.72/ pieceexcl. VAT

€2,341.01incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
240
Inner Diameter
190 mm
Outer Diameter
290 mm
Width
100 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1.86 kN
Dynamic load rating
1.16 kN
Limiting speed
2.14 rpm
Reference speed
1.33 rpm