FAG

FAG Double-row spherical roller bearing Cylindrical bore 24034-BE-XL-T52BW

  • ERIKS:14181518
Image 1
Save to list

€1,519.16/ pieceexcl. VAT

€1,838.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
240
Inner Diameter
170 mm
Outer Diameter
260 mm
Width
90 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1.48 kN
Dynamic load rating
940 kN
Limiting speed
2.38 rpm
Reference speed
1.54 rpm