FAG

FAG Double-row spherical roller bearing Cylindrical bore 24034-BE-XL-C5

  • ERIKS:14181292
Image 1
Save to list

€1,478.94/ pieceexcl. VAT

€1,789.52incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
240
Inner Diameter
170 mm
Outer Diameter
260 mm
Width
90 mm
Bore
Cylindrical bore
Internal clearance
C5
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1.48 kN
Dynamic load rating
940 kN
Limiting speed
2.38 rpm
Reference speed
1.54 rpm