

€1,380.67/ pieceexcl. VAT
€1,670.61incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 170 mm |
Outer Diameter | 260 mm |
Width | 90 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.48 kN |
Dynamic load rating | 940 kN |
Limiting speed | 2.38 rpm |
Reference speed | 1.54 rpm |
€1,461.56/ pieceexcl. VAT
€1,768.49incl. VAT
Estimated delivery date - 10/11/2026