

€1,252.55/ pieceexcl. VAT
€1,515.59incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 80 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.24 kN |
Dynamic load rating | 770 kN |
Limiting speed | 2.55 rpm |
Reference speed | 1.66 rpm |
€1,344.68/ pieceexcl. VAT
€1,627.06incl. VAT
Estimated delivery date - 10/11/2026