

€927.87/ pieceexcl. VAT
€1,122.72incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 140 mm |
Outer Diameter | 210 mm |
Width | 69 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 930 kN |
Dynamic load rating | 590 kN |
Limiting speed | 2.95 rpm |
Reference speed | 1.95 rpm |
€946.44/ pieceexcl. VAT
€1,145.19incl. VAT
Estimated delivery date - 10/11/2026