

€764.07/ pieceexcl. VAT
€924.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 130 mm |
Outer Diameter | 200 mm |
Width | 69 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 860 kN |
Dynamic load rating | 570 kN |
Limiting speed | 3.1 rpm |
Reference speed | 2.13 rpm |
€744.65/ pieceexcl. VAT
€901.03incl. VAT
Estimated delivery date - 10/11/2026