

€729.05/ pieceexcl. VAT
€882.15incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 60 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |