

€673.95/ pieceexcl. VAT
€815.48incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 50 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 480 kN |
Dynamic load rating | 320 kN |
Limiting speed | 4.1 rpm |
Reference speed | 2.75 rpm |