

€9,562.19/ pieceexcl. VAT
€11,570.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 239 |
Inner Diameter | 420 mm |
Outer Diameter | 560 mm |
Width | 106 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 4.45 kN |
Dynamic load rating | 1.91 kN |
Limiting speed | 1.23 rpm |
Reference speed | 660 rpm |