

€6,446.43/ pieceexcl. VAT
€7,800.18incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 239 |
Inner Diameter | 360 mm |
Outer Diameter | 480 mm |
Width | 90 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 3.2 kN |
Dynamic load rating | 1.44 kN |
Limiting speed | 1.54 rpm |
Reference speed | 800 rpm |