FAG

FAG Double-row spherical roller bearing Cylindrical bore 23964-MB-T52BW

  • ERIKS:14178036
Image 1
Save to list

€4,802.88/ pieceexcl. VAT

€5,811.48incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
239
Inner Diameter
340 mm
Outer Diameter
460 mm
Width
90 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
3 kN
Dynamic load rating
1.37 kN
Limiting speed
1.61 rpm
Reference speed
860 rpm