

€4,585.13/ pieceexcl. VAT
€5,548.01incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 239 |
Inner Diameter | 320 mm |
Outer Diameter | 440 mm |
Width | 90 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.75 kN |
Dynamic load rating | 1.31 kN |
Limiting speed | 1.7 rpm |
Reference speed | 930 rpm |