FAG

FAG Double-row spherical roller bearing Cylindrical bore 23960-B-MB-H40AB-C3

  • ERIKS:14178030
Image 1
Save to list

€3,806.89/ pieceexcl. VAT

€4,606.34incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
239
Inner Diameter
300 mm
Outer Diameter
420 mm
Width
90 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2