FAG

FAG Double-row spherical roller bearing Cylindrical bore 23952-MB-C2

  • ERIKS:14178025
Image 1
Save to list

€2,274.30/ pieceexcl. VAT

€2,751.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
239
Inner Diameter
260 mm
Outer Diameter
360 mm
Width
75 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1.94 kN
Dynamic load rating
940 kN
Limiting speed
2.1 rpm
Reference speed
1.19 rpm