

€1,967.45/ pieceexcl. VAT
€2,380.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 239 |
Inner Diameter | 240 mm |
Outer Diameter | 320 mm |
Width | 60 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.37 kN |
Dynamic load rating | 640 kN |
Limiting speed | 2.44 rpm |
Reference speed | 1.31 rpm |
€1,774.79/ pieceexcl. VAT
€2,147.50incl. VAT
Estimated delivery date - 09/11/2026