

€1,738.10/ pieceexcl. VAT
€2,103.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 239 |
Inner Diameter | 220 mm |
Outer Diameter | 300 mm |
Width | 60 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.24 kN |
Dynamic load rating | 610 kN |
Limiting speed | 2.6 rpm |
Reference speed | 1.46 rpm |
€1,727.80/ pieceexcl. VAT
€2,090.64incl. VAT
2 In stock - Estimated delivery date 06/11/2026